Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driver Head for Grinding Applications, Clamping Diameter: 35

  • Mfr # 327484 35

  • Zoro # G115232447


product price: $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327484 35
Zoro #
G115232447
UPC #
-
Country of Origin
Germany

Description

Driver heads with special coating for friction-lock drive on workpieces during grinding and hard turning. Suitable for: Base body No. 327455, 327465. Note: Driver heads compatible with Rohm CoAE system. Clamping Dia A: 35 mm External Dia B: 45 mm Length C: 33 mm for which suitable Center point Dia D: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.