Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easyfix holder for compressed air blow gun- Type: 1

  • Mfr # 955750 1

  • Zoro # G910733965


product price: $32.59
/ea

Key Features

Series
Easyfix
Type of product
Compressed air blow gun holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955750 1
Zoro #
G910733965
UPC #
4062406197827
Country of Origin
Germany

Details

Series
Easyfix
Type of product
Compressed air blow gun holder

Description

To take compressed air guns with or without connection hose. 3 storage options: Mounting at the coupling diameter of the stepped hole 26 and 23 mm- suitable for hose diameter up to 16 mm- mounting at the male coupling sleeve diameter 13 mm or hanging from the trigger. Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Supplied with: All the associated base plates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.