Zoro Homepage

Easyfix single hook- Usable depth: 32mm

  • Mfr # 955630 32

  • Zoro # G610591483


product price: $12.99
/ea
Sold in multiples of 5 for $64.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955630 32
Zoro #
G610591483
UPC #
4062406196936
Country of Origin
Germany

Dimensions

Depth
32 mm

Description

Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Supplied with: All the associated base plates. Usable height: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.