Zoro Homepage

Easyfix tool clip- Clamp : 25mm

  • Mfr # 955655 25

  • Zoro # G210591685


product price: $9.85
/ea
Sold in multiples of 5 for $49.25

Key Features

Number Of Clamps Per Base Plate
1
Series
Easyfix
Clamping Range Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955655 25
Zoro #
G210591685
UPC #
4062406197155
Country of Origin
Germany

Dimensions

Clamping Dia.
25 mm
Clamping Range Diameter
25 mm

Details

Number Of Clamps Per Base Plate
1
Series
Easyfix

Description

Simple insertion in a perforated panel with just one hand- no tools required. Fixed retention without screw fastening- thereby avoiding scratches on the perforated panel. Suitable for: All GARANT and HOLEX items with 9x9 mm on a 37 mm grid. Note: Can be inserted without base plate. Number of clamps per base plate: 1 Clamping range : 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.