Zoro Homepage

Eccentric Bushing, for 25 mm Shank Diameter, 32

  • Mfr # 290392 32

  • Zoro # G315232391


product price: $237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290392 32
Zoro #
G315232391
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia.
32 mm

Description

With adjustment range from a maximum of ± 0.5 mm. A graduation on the scale corresponds to 0.03 mm. Application: For fine adjustment of groove slotting toolholders and profile slotting toolholders on lathes without a Y axis. Suitable for: Keyway broaching and profile slotting toolholders No. 290330 290359. for Diameters: 25 mm Diameter2: 48 mm L1: 65 mm L2: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.