
Eccentric Bushing, for 32 mm Shank Diameter, 60
Mfr # 290393 60
Zoro # G515232382
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290393 60
Zoro #
G515232382
UPC #
-
Country of Origin
Italy
Dimensions
Bore Dia.
60 mm
Description
With adjustment range from a maximum of ± 0.5 mm. A graduation on the scale corresponds to 0.03 mm. Application: For fine adjustment of groove slotting toolholders and profile slotting toolholders on lathes without a Y axis. Suitable for: Keyway broaching and profile slotting toolholders No. 290330 290359. for Diameters: 32 mm Diameter2: 80 mm L1: 105 mm L2: 80 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.