Zoro Homepage

Eccentric Clamp, Multiple Geometries, Thread: M10

  • Mfr # 370001 M10

  • Zoro # G014791090


product price: $66.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370001 M10
Zoro #
G014791090
UPC #
-
Country of Origin
United States

Description

Hexagon steel washer with eccentric steel screw. Clamping of workpieces of any shape. 6 different geometries at the clamping faces: 1. Vee with 150 Deg opening angle 2. Longitudinally grooved 3. Smooth step 4. Serrated 5. Smooth 6. Smooth coated. Requires less space, so few interference contours. Standard: For clamping workpieces of any shape. 6 different geometries on the drive flats. Application: Suitable for clamping blanks and finished parts Note: A hexagon L-wrench size 7 is required! Thread M: M10 Hexagon washer AF: 25 mm Internal hexagon AF1: 7 mm Eccentric travel S1: 1.6 mm Dimension A: 12.7 mm Washer height H: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.