Zoro Homepage
This item is Discontinued.
Garant Eco Parting-off Toolholder Overhead with ICS, Shank Diameter: 40mm 319133 40

Eco Parting-off Toolholder Overhead with ICS, Shank Diameter: 40mm (Discontinued)

  • Mfr # 319133 40
  • Zoro # G014825375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319133 40
Zoro #
G014825375
UPC #
-
Country of Origin
Germany

Description

With special adjustable ball type coolant nozzle for optimum cooling of the cutting edge, irrespective of the groove depth. This reduces the temperature both at the main cutting edge and the auxiliary cutting edge, and permits a significant increase in cutting speed. Rigid toolholder for parting-off tools. Blade clamped using clamping plate. Application: Allows parting-off tools of different makes to be used. Note: Screw plug for ball spray nozzle included. If conventional grooving tools are used, the lateral coolant transfer is blocked by the grooving tool. Suitable clamping claws No. 279840 2 and suitable screws No. 279815 14. See spare parts list. suitable for blade height: 32 mm L1: 54 mm L2: 85 mm Height H1: 73 mm Height H2: 47 mm color code for VDI shanks: VDI 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.