Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eco Toolholder, Radial, HSK-T63, for Toolholder Square: 25mm

  • Mfr # 318625 25

  • Zoro # G414825333


product price: $622.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318625 25
Zoro #
G414825333
UPC #
-
Country of Origin
Switzerland

Description

With adjustable cooling nozzle with internal thread. GARANT Optimisation of tool life, better surface finishes, increased process reliability and increased productivity due to GARANT Eco. Application: For mounting ISO toolholders with square shanks. For mounting ISO toolholders with square shanks. Note: With pass-through shim. Suitable for toolholders with shank 20 and 25 mm. Through-coolant: yes Overhang dimension A: 90 mm Clamping length L1: 88 mm B: 40 mm External Dia D: 102 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.