Economy roll of abrasive cloth A robust, highly flexible, 115 mmx50 m, Grit: 80
- Mfr # 556980 80
- Zoro # G511500034
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 m
Abrasive Material
Aluminium Oxide
Grade
Coarse
Size
115 mm x 50 m
Grinding Medium Code
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556980 80
- Zoro #
- G511500034
- UPC #
- -
- Country of Origin
- Germany
- Item
- Abrasive cloth
- Abrasive Material
- Aluminium Oxide
- Grade
- Coarse
- Grit
- 80
- Grinding Medium Code
- A
Dimensions
- Overall Length
- 50 m
- Size
- 115 mm x 50 m
Description
Economy roll of abrasive cloth A robust, highly flexible, 115 mmx50 m, Grit: 80. Version: Densely woven- robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard Aluminum oxide A. Molds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll 115 mm wide for all popular orbital sanders. Cloth is drawn from the middle of the roll- ensures a tidy workplace. Allows the roll to be used right up to the last piece without damage. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: coarse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.