Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 180

  • Mfr # 556960 180

  • Zoro # G609617088


product price:  $26.15
/ea

Key Features

Overall Length
50 m
Overall Width
25 mm
Abrasive Material
Standard Aluminium Oxide
Grade
Fine
Grit
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556960 180
Zoro #
G609617088
UPC #
4045197808394
Country of Origin
Germany

Dimensions

Overall Length
50 m
Overall Width
25 mm

Details

Item
Abrasive cloth
Abrasive Material
Standard Aluminium Oxide
Grade
Fine
Grit
180
Backing Weight
1.86 lbs
Grinding Medium Code
A
Integral Tear-off Cutter
Yes

Description

Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.