
Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 280
Mfr # 556960 280
Zoro # G514555611
product price:Â $24.89
/eaKey Features
Abrasive Material
Standard aluminium oxide (A)
Grade
Very Fine
Economy roll width
25 mm
Economy roll length
50 m
Integral Tear-Off Cutter
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
556960 280
Zoro #
G514555611
UPC #
-
Country of Origin
Germany
Dimensions
Economy roll width
25 mm
Economy roll length
50 m
Dispenser depth
205 mm
Details
Item
Abrasive cloth
Abrasive Material
Standard aluminium oxide (A)
Grade
Very Fine
Integral Tear-Off Cutter
Yes
Description
Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: very fine
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.