Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 40
- Mfr # 556960 40
- Zoro # G409617028
product price:Â
$
36.59
/ea
Key Features
Overall Length
50 m
Overall Width
25 mm
Abrasive Material
Standard Aluminium Oxide
Grade
Coarse
Grit
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556960 40
- Zoro #
- G409617028
- UPC #
- 4045197808332
- Country of Origin
- Germany
Dimensions
- Overall Length
- 50 m
- Overall Width
- 25 mm
Details
- Item
- Abrasive cloth
- Abrasive Material
- Standard Aluminium Oxide
- Grade
- Coarse
- Grit
- 40
- Backing Weight
- 3.64 lbs
- Grinding Medium Code
- A
- Integral Tear-off Cutter
- Yes
Description
Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high,quality cut,off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: coarse
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.