Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 600
- Mfr # 556960 600
- Zoro # G614555573
product price:Â
$
45.49
/ea
Key Features
Abrasive Material
Standard aluminium oxide (A)
Grade
Polishing
Economy roll width
25 mm
Integral Tear-Off Cutter
Yes
Dispenser depth
205 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556960 600
- Zoro #
- G614555573
- UPC #
- -
- Country of Origin
- Germany
- Item
- Abrasive cloth
- Abrasive Material
- Standard aluminium oxide (A)
- Grade
- Polishing
- Integral Tear-Off Cutter
- Yes
Dimensions
- Economy roll width
- 25 mm
- Dispenser depth
- 205 mm
- Economy roll length
- 50 m
Description
Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: polishing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.