Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronics end cutter- SFW- overall length: 130mm

  • Mfr # 726922 130

  • Zoro # G810591535


product price: $39.15
/ea

Key Features

Finish
Phosphated, Non-Reflecting
Cutting Capacity Copper
0.6 mm
Material
Carbon steel (C70)
Jaw Length
10 mm
Jaw Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726922 130
Zoro #
G810591535
UPC #
4062406395056
Country of Origin
Italy

Dimensions

Jaw Length
10 mm
Jaw Width
10 mm

Details

Finish
Phosphated, Non-Reflecting
Cutting Capacity Copper
0.6 mm
Material
Carbon steel (C70)
Cutting Chamfer
Very Fine Bevel
Electrostatic Characteristic
EGB/ESD

Description

Professional cutters with slightly shearing cut. Both cutter parts are very accurately put together using carefully machined holes and polished surfaces to ensure a precise cut. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component grips of dissipative material. Suitable for ESD work. Material: Made of carbon steel C70- precision stamped and heat-treated- non-reflective phosphate. Cutting chamfer: very fine bevel Head length: 10 mm Head width: 10 mm Cutting capacity copper wire up to : 0.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.