Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronics flat-nosed pliers- Overall length: 140Smm

  • Mfr # 727165 140S

  • Zoro # G710591574


product price: $74.99
/ea

Key Features

Overall Length
140 mm
Jaw Width
10 mm
Jaw Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727165 140S
Zoro #
G710591574
UPC #
4045197976635
Country of Origin
Germany

Dimensions

Overall Length
140 mm
Jaw Width
10 mm
Jaw Length
30 mm

Description

Precision machined with slim shape. Surface matt shot-blasted with inlaid joint and countersunk screw. Double spring for easy operation. 2-component conductive grips- suitable for ESDs. Jaws with serrated gripping faces. Material: Special tool steel- CNC-machined for extremely accurate tolerances. electrostatic characteristic: EGB/ESD Head width: 10 mm Jaw length: 30 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.