Zoro Homepage

Electronics needle-nose pliers 48 Degree angled- overall length, 150mm

  • Mfr # 727182 150

  • Zoro # G210591630


product price: $47.95
/ea

Key Features

Overall Length
150 mm
Material
Carbon steel (C70)
Handle Type
2-component grip
Jaw Width
13 mm
Jaw Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727182 150
Zoro #
G210591630
UPC #
4062406395094
Country of Origin
Italy

Dimensions

Overall Length
150 mm
Jaw Width
13 mm
Jaw Length
35 mm

Details

Material
Carbon steel (C70)
Handle Type
2-component grip
Jaw design
Angled
Electrostatic Characteristic
EGB/ESD
Type Of Jaws
Snipe-Nose, Serrated Internal Jaws
Surface
Phosphated, Non-Reflecting

Description

The jaws of the cutter are accurately put together using carefully machined holes and polished surfaces. With opening spring and ergonomically designed handles for secure and comfortable use. 2-component conductive grips- suitable for ESDs. Needle-nose- serrated internal jaws. Material: Made of carbon steel C70- precision stamped and heat-treated- non-reflective phosphate. electrostatic characteristic: EGB/ESD Head width: 13 mm Jaw length: 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.