Zoro Homepage

Electronics oblique cutter- SFW- overall length: 125mm

  • Mfr # 726670 125

  • Zoro # G610591513


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity Copper
0.2 mm
Jaw Length
10 mm
Handle Material
2-component grip
Finish
Matt Sandblasted
Jaw Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726670 125
Zoro #
G610591513
UPC #
4062406133689
Country of Origin
Germany

Dimensions

Jaw Length
10 mm
Jaw Width
10 mm

Details

Cutting Capacity Copper
0.2 mm
Handle Material
2-component grip
Finish
Matt Sandblasted
Spring Return
Yes
Material
CNC-machined special tool steel
Cutting Chamfer
Very Fine Bevel
Manufacturing process
Cutting edges induction hardened (62 − 64 HRC)

Description

Precision machined with slim shape. Cutting edges induction hardened 62 - 64 HRC. Non-reflecting surface- matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component grips of dissipative material. Suitable for ESD work. Material: CNC-machined special tool steel for extremely accurate tolerances. Cutting chamfer: very fine bevel Head width: 10 mm Cutter length: 10 mm Cutting capacity copper wire up to : 0.2 - 1.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.