Zoro Homepage

Electronics side cutter- small head shape- kW- Overall length: 125mm

  • Mfr # 726180 125

  • Zoro # G510591613


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Cutting Capacity Copper
0.1 mm
Jaw Length
10 mm
Jaw Width
10 mm
Cutting Chamfer
Without Bevel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726180 125
Zoro #
G510591613
UPC #
4045197976475
Country of Origin
Germany

Dimensions

Overall Length
125 mm
Jaw Length
10 mm
Jaw Width
10 mm

Details

Cutting Capacity Copper
0.1 mm
Cutting Chamfer
Without Bevel

Description

Precision machined with slim shape. Cutting edges induction hardened 62 - 64 HRC. Non-reflecting surface- matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs. Cutting edges precision ground. Material: CNC-machined special tool steel for extremely accurate tolerances. Cutting chamfer: without bevel Head width: 10 mm Cutter length: 10 mm Cutting capacity copper wire up to : 0.1 - 1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.