End Mill Holder, Form ADB with cooling channel bores, SK 40, Projection: 130, Clamping Range: 12mm

  • Mfr # 300271 12

  • Zoro # G514773831


product price:  $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300271 12
Zoro #
G514773831
UPC #
-
Country of Origin
Germany

Description

With Balluff/RFID chip bore. GARANT All shanks hard turned for smooth cutting action!. Balancing quality G 2.5 / G 25,000 rpm. With coolant supply holes that can be plugged. Application: For clamping tools with side flat to DIN 1835 B and DIN 6535 HB. Overhang dimension A: 130 mm External Dia D: 42 mm Spare clamping screw No. 30 9900: 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.