Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Form ADB with cooling channel bores, SK40 short, Clamping Range: 20mm

  • Mfr # 300210 20

  • Zoro # G414773238


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300210 20
Zoro #
G414773238
UPC #
-
Country of Origin
Korea, Republic of

Description

With Balluff/RFID chip bore. With coolant supply holes that can be plugged. GARANT All shanks hard turned for smooth cutting action!. Balancing quality G 2.5 / G 25,000 rpm. Application: For clamping tools with side flat to DIN 1835 B and DIN 6535 HB. Overhang dimension A: 63 mm External Dia D: 52 mm Spare clamping screw No. 30 9900: 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.