End Mill Holder, Form ADB with cooling channel bores, SK40 short, Clamping Range: 32mm
- Mfr # 300210 32
- Zoro # G914773349
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Projection
100 mm
Standards
ISO 7388-1; DIN 6359
Cooling Channel Bore
pluggable
Taper Size
SK40
Shape
ADB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300210 32
- Zoro #
- G914773349
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Taper Size
- SK40
- Clamping Dia.
- 32 mm
- Outside Dia.
- 72 mm
Details
- Projection
- 100 mm
- Standards
- ISO 7388-1; DIN 6359
- Item
- Side lock arbor
- Cooling Channel Bore
- pluggable
- Shape
- ADB
- Spare Clamping Screw No. 30 9900
- 32
- Balance Quality
- G 2.5 at 25,000 rpm
- Concentricity
- ≤ 3 µm
- Machining Strategy
- HPC
Description
With Balluff/RFID chip bore. With coolant supply holes that can be plugged. GARANT All shanks hard turned for smooth cutting action!. Balancing quality G 2.5 / G 25,000 rpm. Application: For clamping tools with side flat to DIN 1835 B and DIN 6535 HB. Overhang dimension A: 100 mm External Dia D: 72 mm Spare clamping screw No. 30 9900: 32
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.