Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, with cooling channel bores, PSC63 A 100, Clamping Diameter D1: 6mm

  • Mfr # 308509 6

  • Zoro # G514773602


product price: $438.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308509 6
Zoro #
G514773602
UPC #
-
Country of Origin
Germany

Description

With RFID/Balluffchip bore. All shanks hard turned for smooth running!. Mating faces of the PSC internal contour machined. Application: For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB. Note: Suitable reduction from PSC 63 to PSC 40 or PSC 50 No. 318892. Suitable reducing adapter from SK 40 or HSK 63 to PSC32, PSC 40 or PSC 50 on request. Suitable reducing adaptor from SK 50 or HSK 100 to PSC 63 or PSC 80 on request. Suitable extensions can be found under No. 318894, No. 318895 and No. 318896. Machining strategy: HPC Overhang dimension A: 100 mm External Dia D: 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.