
Engineer's Hammer, with Collar, Hickory Handle, 1000 g
Mfr # 750110 1000
Zoro # G814479754
product price: $43.49
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750110 1000
Zoro #
G814479754
UPC #
-
Country of Origin
Italy
Details
Item
Hammer
Head Weight
1000 g
Description
With hickory handle ergonomic shape, varnished. Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished. With nylon handle protection sleeve. Size 200 1000 additionally with forged-on handle protection collar. Standard: Hammerkopf nach DIN 1041. Material: Special tool steel. Spare part: Spare handle available under No. 751650 and for size 100 available under No. 751700 size 200. Handle length: 360 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.