Zoro Homepage

Engineer's Hammer, with Collar, Hickory Handle, 2000 g

  • Mfr # 750110 2000

  • Zoro # G314479766


product price: $62.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750110 2000
Zoro #
G314479766
UPC #
-
Country of Origin
Italy

Details

Item
Hammer
Head Weight
2000 g

Description

With hickory handle ergonomic shape, varnished. Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished. With nylon handle protection sleeve. Size 200 1000 additionally with forged-on handle protection collar. Standard: Hammerkopf nach DIN 1041. Material: Special tool steel. Spare part: Spare handle available under No. 751650 and for size 100 available under No. 751700 size 200. Handle length: 400 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.