Zoro Homepage

Engineer's Hammer with Handle Protection Collar, Weight without Handle: 500g

  • Mfr # 750110 500

  • Zoro # G809578707


product price: $24.79
/ea

Key Features

Overall Length
500 mm
Length
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750110 500
Zoro #
G809578707
UPC #
4045197299949
Country of Origin
Italy

Dimensions

Overall Length
500 mm
Length
320 mm

Details

Item
Hammer
Head Weight
1.29 lbs

Description

With hickory handle ergonomic shape- varnished. Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted- face and peen bright finished. With nylon handle protection sleeve. Size 200 - 1000 additionally with forged-on handle protection collar. Standard: Hammerkopf nach DIN 1041. Material: Special tool steel. Spare part: Spare handle available under No. 751650 and for size 100 available under No. 751700 size 200. Handle length: 320 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.