Zoro Homepage

ER Clamping Nut, for ER: 25

  • Mfr # 309612 25

  • Zoro # G914832084


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309612 25
Zoro #
G914832084
UPC #
-
Country of Origin
Switzerland

Description

Thread and taper ground in a single setup for highest concentricity. With plain bearings, delivering lower friction and higher clamping force. With slots. Suitable for: All standard ER collet chucks. Optional extras: ER clamping wrench, No. 309680 309740. Single open ended wrench for size 16, No. 613300 size 25. Note: Collet chuck and clamping nut are balanced separately! Balance quality G at rotational speed: G 2.5 at 25-000 rpm Overall length L: 20.5 mm External Dia D: 42 mm Thread: M32x1.5 maximum tightening torque: 140 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.