Zoro Homepage

ER Clamping Nut for HiRunER Collet Chucks, for ER: 32

  • Mfr # 309617 32

  • Zoro # G414832010


product price: $80.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309617 32
Zoro #
G414832010
UPC #
-
Country of Origin
Germany

Description

Thread and taper ground in a single setup for highest concentricity. Surface smoothly coated, ball-bearing mounted. Low coefficient of friction, high clamping forces. With slots. Suitable for: HiRunER precision ER collet chuck No. 300642, 300643, 300647, 302839, 302843, 302844, 305523, 305524, 305532. Optional extras: Hook wrench No. 628400, or torque wrench No. 309749 or No. 628520. Note: Collet chuck and clamping nut are balanced separately! Balance quality G at rotational speed: G 2.5 at 25-000 rpm Overall length L: 26 mm External Dia D: 51.8 mm Thread: M42x1 maximum tightening torque: 136 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.