Zoro Homepage

ER Clamping Nut Internal, for ER: 25

  • Mfr # 309621 25

  • Zoro # G114832013


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309621 25
Zoro #
G114832013
UPC #
-
Country of Origin
Switzerland

Description

Thread and taper ground in a single setup for highest concentricity. Internal clamping nut with an external thread. With slots. Suitable for: ER collet chucks with internal thread. Optional extras: Single open ended wrench for size 16, No. 613300 size 25. Sealing rings No. 309625, 309630, 309635, 309645. Note: Collet chuck and clamping nut are balanced separately! Standard: DIN 6499 D Overall length L: 14.5 mm External Dia D: 32 mm Thread: M32x1.5 maximum tightening torque: 55 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.