Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet Chuck, Form AD, BT 40 Short, for ER Collet: 25

  • Mfr # 303710 25

  • Zoro # G914774537


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303710 25
Zoro #
G914774537
UPC #
-
Country of Origin
India

Description

Taper ground internally and externally. All shanks hard turned for smooth running!. With RFID/Balluffchip bore. High-quality precision clamping nut. Clamping nut balanced for HSM G2.5/25-000 rpm. Optimum wear characteristics and torque transmission due to the coated precision clamping nut. Advantage: The double contact between the taper and the flat flange creates a more stable and precise clamping situation: Better surface quality Longer tool life times Consistent seating in the headstock even at high speeds Smaller radial run-outA BT double contact arbor can also be used in a standard BT machine spindle - and vice versa. The advantages of the double contact are however achieved only when a double contact arbor and double contact spindle are used together. Application: For clamping tools with parallel shank in collets to DIN 6499 Form A and B. Supplied with: ER clamping nut. Optional extras: ER collets No. 308881 309434, ER chuck keys No. 309680 - 309720 or 613300, ER clamping nut 309610. Pull studs PS No. 308760 308806. Pull stud wrenches No. 308820, 308835. Note: Matching clamping nut No. 309580 or 309610. Clamping range: 1 16 mm Overhang dimension A: 70 mm a: 1 mm External Dia D: 42 mm Spare ER clamping nut No. 309580: 25 ER chuck key No. 309680: 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.