Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet Chuck, HSK-A 100 Long, for ER Collet: 32

  • Mfr # 305485 32

  • Zoro # G414773504


product price: $273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305485 32
Zoro #
G414773504
UPC #
-
Country of Origin
Germany

Description

With Balluff/RFID chip bore. All shanks hard turned for smooth running!. Through bored without adjustment screw. HSK mating faces machined. Application: For clamping tools with plain shanks in ER collets to DIN 6499 Form A and B. Supplied with: Coated high-speed clamping nut. Optional extras: Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881 309434, ER chuck key No. 309680 or 613300. Clamping range: 2 20 mm Overhang dimension A: 100 mm External Dia D: 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.