ER Collet Chuck, HSK-F 63 Ultra Short, for ER Collet: 16

  • Mfr # 305426 16

  • Zoro # G014772969


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Machining Strategy
HSC
Concentricity
≤ 3 µm
Balluffchip Bore
Yes
Shank Shape
F
Outside Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305426 16
Zoro #
G014772969
UPC #
-
Country of Origin
India

Dimensions

Outside Dia.
28 mm
Taper Size
HSK63F

Details

Machining Strategy
HSC
Concentricity
≤ 3 µm
Balluffchip Bore
Yes
Shank Shape
F
Balance Quality
G 2.5 at 25,000 rpm
Clamping Range
0.5 mm
Item
Collet chuck
Collet Series
ER16
Projection
60 mm

Description

All shanks hard turned for smooth running!. Through bored without adjustment screw. HSK mating faces machined. Application: For clamping tools with plain shanks in ER collets to DIN 6499 Form A and B. Supplied with: Coated high-speed clamping nut. Optional extras: ER collets No. 308881 309434, ER chuck key No. 309680 or 613300. Note: Without a thread for the coolant pipe. Without RFID/Balluffchip bore. Clamping range: 0.5 10 mm Overhang dimension A: 60 mm External Dia D: 28 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.