ER Collet Chuck, HSK-F 63 Ultra Short, for ER Collet: 32

  • Mfr # 305426 32

  • Zoro # G114772906


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Projection
75 mm
Concentricity
≤ 3 µm
Clamping Range
2 mm
Shank Shape
F
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305426 32
Zoro #
G114772906
UPC #
-
Country of Origin
India

Dimensions

Outside Dia.
50 mm
Taper Size
HSK63F

Details

Item
Collet chuck
Projection
75 mm
Concentricity
≤ 3 µm
Clamping Range
2 mm
Shank Shape
F
Collet Series
ER32
Balluffchip Bore
Yes
Machining Strategy
HSC
Balance Quality
G 2.5 at 25,000 rpm

Description

All shanks hard turned for smooth running!. Through bored without adjustment screw. HSK mating faces machined. Application: For clamping tools with plain shanks in ER collets to DIN 6499 Form A and B. Supplied with: Coated high-speed clamping nut. Optional extras: ER collets No. 308881 309434, ER chuck key No. 309680 or 613300. Note: Without a thread for the coolant pipe. Without RFID/Balluffchip bore. Clamping range: 2 20 mm Overhang dimension A: 75 mm External Dia D: 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.