ER Collet Chuck, Mini/Slim, Form ADB, SK 40, Projection: 100, for ER Collet: 20

  • Mfr # 300650 20

  • Zoro # G514773688


product price: $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300650 20
Zoro #
G514773688
UPC #
-
Country of Origin
Germany

Description

Clamping nut fine balanced for HSC. ER11 through bored. Shanks hard turned smooth cutting action!. With Balluffchip bore as standard. Application: For clamping tools with plain shank to DIN 6499. Supplied with: High speed ER mini nut No. 309650. Optional extras: ER collets No. 308881 309434, ER lock wrench No. 309740. Pull studs PS No. 308600 308806. PS chuck key No. 308820, 308830. Machining strategy: HSC Clamping range: 1 13 mm Overhang dimension A: 100 mm External Dia D: 28 mm Suitable chuck key No. 309740: 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.