ER Collet Chuck, Mini/Slim, Form ADB, SK 40, Projection: 160, for ER Collet: 16

  • Mfr # 300665 16

  • Zoro # G814774118


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Taper Size
SK40
Balance Quality
G 2.5 at 25,000 rpm
Overall Length
80 mm
Standards
ISO 7388-1
Machining Strategy
HSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300665 16
Zoro #
G814774118
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
SK40
Overall Length
80 mm
Outside Dia.
22 mm
Clamping Dia.
0.5-10 mm

Details

Balance Quality
G 2.5 at 25,000 rpm
Standards
ISO 7388-1
Machining Strategy
HSC
Item
Collet chuck
Clamping Range
0.5 mm
Projection
160 mm
Concentricity
≤ 3 µm
Shank Shape
ADB
Suitable Chuck Key No. 309740
16
Collet Series
ER16

Description

Clamping nut fine balanced for HSC. ER11 through bored. Shanks hard turned smooth cutting action!. With Balluffchip bore as standard. Application: For clamping tools with plain shank to DIN 6499. Supplied with: High speed ER mini nut No. 309650. Optional extras: ER collets No. 308881 309434, ER lock wrench No. 309740. Pull studs PS No. 308600 308806. PS chuck key No. 308820, 308830. Machining strategy: HSC Clamping range: 0.5 10 mm Overhang dimension A: 160 mm External Dia D: 22 mm Suitable chuck key No. 309740: 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.