ER Collet Chuck, Nickel-Plated, HSK-A 63 Long, for ER Collet: 25

  • Mfr # 305394 25

  • Zoro # G214773131


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Clamping Range
1 mm
Balluffchip Bore
Yes
Shank Shape
A
Collet Series
ER25
Outside Dia.
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305394 25
Zoro #
G214773131
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
42 mm
Taper Size
HSK63A

Details

Clamping Range
1 mm
Balluffchip Bore
Yes
Item
Collet chuck
Shank Shape
A
Collet Series
ER25
Projection
100 mm
Balance Quality
G 2.5 at 25,000 rpm
Machining Strategy
HSC
Concentricity
≤ 3 µm

Description

With Balluff/RFID chip bore. All shanks hard turned for smooth running!. Through bored without adjustment screw. HSK mating faces machined. Nickel-plated to prevent corrosion. Application: For clamping tools with plain shanks in ER collets to DIN 6499 Form A and B. Supplied with: Coated High-Speed clamping nut. Optional extras: Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881 309434, ER chuck key No. 309680 or 613300. Clamping range: 1 16 mm Overhang dimension A: 100 mm External Dia D: 42 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.