Zoro Homepage

ER Collet Chuck, PSC63, Projection: 100, for ER Collet: 40

  • Mfr # 308522 40

  • Zoro # G314774120


product price: $391.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308522 40
Zoro #
G314774120
UPC #
-
Country of Origin
Germany

Description

With RFID/Balluffchip bore. All shanks hard turned for smooth running!. Mating faces of the PSC internal contour machined. Application: For clamping tools with plain shank in ER collets to DIN 6499 Form A and B. Supplied with: Coated high-speed clamping nut. Optional extras: ER collets No. 308881 309434, ER chuck key No. 309680 or 613300, coolant pipe No. 309885 and socket No. 309893. Coolant tube and assembling key for coolant tubes No. 309885 and 309893. Through-coolant: yes Clamping range: 3 26 mm Overhang dimension A: 100 mm External Dia D: 63 mm Spare GARANT high-speed clamping nut No. 309610: 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.