Zoro Homepage

ER Compensating Floating Holder, Shank Diameter: 30 mm, for ER Collets: 25

  • Mfr # 319785 30

  • Zoro # G015232677


product price: $875.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319785 30
Zoro #
G015232677
UPC #
-
Country of Origin
Italy

Description

Compensating holder with ER collet adaption. Adjustable radial and angular compensation. With through coolant feed. Application: Optimum for compensating alignment errors between workpiece and tool, for instance when reaming or tapping without tension / compression compensation. For use primarily on lathes, but also suitable for milling machines. Through-coolant: yes Shank Dia d: 30 mm Overhang dimension A: 64 mm External Dia D: 68 mm Radial compensation: 1 mm suitable for ER size: 25 color code for VDI shanks: VDI 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.