Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic File Handle, Overall length: 120 mm

  • Mfr # 519600 120

  • Zoro # G909578584


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Overall Length (In.)
4.7"
Handle material
2-part plastic handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519600 120
Zoro #
G909578584
UPC #
4045197890351
Country of Origin
China

Dimensions

Overall Length (In.)
4.7"

Details

Item
Booklet
For Use With
200 mm
Handle material
2-part plastic handle

Description

Ergonomic 2-component file handle with hole for hanging up and practical color code clips red, green, yellow for individual marking of, for example, the cut. The non-slip surface and ergonomic shape ensure non-tiring power transmission even in wet or oily hands. Reversible reduction inserts ensure a secure grip on all tangs. Application: For all workshop- key- and precision files. Supplied with: File handle including 1 red, 1 green and 1 yellow colour-coded clip. suitable for file length: 200 - 350 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.