Zoro Homepage

Extension 1/4" Dr, 150 mm L

  • Mfr # 632429 150

  • Zoro # G211460843


product price: $8.85
/ea

Key Features

Drive Size
1/4"
Overall Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632429 150
Zoro #
G211460843
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
150 mm

Details

Item
Extension

Description

1/4 inch Extension, Overall Length: 150mm. Version: Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball- internal square drives to DIN 3120. Standard: DIN 3123-B 6-3 Material: Chrome vanadium steel- chrome-plated. Suitable for: Manual use. Square drive: 1/4 in overall length: 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.