Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Driver Set with Morse Taper/Cylindrical, Clockwise Operation, Type: D32

  • Mfr # 327455 D32

  • Zoro # G915232500


product price: $3,188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327455 D32
Zoro #
G915232500
UPC #
-
Country of Origin
Germany

Description

Constant face driver head with 60 Deg tip angle for use in turning and grinding. Face driver with spring-loaded, clampable centering point for a backlash-free, stable clamping situation. High concentricity thanks to fully ground mechanical components. Perfect in combination with our lathe Centers No. 321720, 311750 or 321770. Conveniently in the GARANT system box 630320. Supplied with: 1 pc. face driver base body No. 327465 suitable for clockwise and anti-clockwise rotation. 2 pcs. centering point No. 327488. 2 pcs. driver heads No. 327470. Working range Dia: 17 32 mm Working range Dia: 26 50 mm Center tip Dia: 10, 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.