Zoro Homepage

Face Driver with Morse Taper/Cylindrical, Type: 3

  • Mfr # 327465 3

  • Zoro # G515232634


product price: $1,655.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327465 3
Zoro #
G515232634
UPC #
-
Country of Origin
Germany

Description

Face driver with spring-loaded centering point. The clamping of the centering point when the driver head makes flat surface contact ensures a backlash-free, stable clamping situation. High concentricity thanks to fully ground mechanical components, without centering point and driver heads, suitable for clockwise and anti-clockwise operation. Fully mechanical design with spring force. No leakages from hydraulic fluid. Option for direct clamping on the head on raised collar in soft shaped jaws. Suitable for: Lathe Centers No. 321720, 321750 and 321770. Optional extras: Driver heads No. 327470 327486 and old version No. 327601 - 327651, centering point No. 327488, taper sleeves No. 327492. maximum body Dia: 75 mm Shank Dia Ds: 67 mm Length C: 148 mm Weight: 2.6 kg Morse taper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.