Zoro Homepage

Face Mill Arbor, Form AD, BT 30 Short, Clamping Diameter: 16mm

  • Mfr # 303780 16

  • Zoro # G514774364


product price: $156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303780 16
Zoro #
G514774364
UPC #
-
Country of Origin
India

Description

All shanks hard turned for smooth running!. With RFID/Balluffchip bore and Cooling Channel Bores. Advantage: The double contact between the taper and the flat flange creates a more stable and precise clamping situation: Better surface quality Longer tool life times Consistent seating in the headstock even at high speeds Smaller radial run-outA BT double contact Arbor can also be used in a standard BT machine spindle - and vice versa. The advantages of the double contact are however achieved only when a double contact Arbor and double contact spindle are used together. Supplied with: Lock screw. Optional extras: Pull studs PS No. 308760 308806. Special toggle wrench No. 309840. Overhang dimension A: 35 mm a: 1 mm External Dia D: 38 mm Spare Milling cutter lock screw No. 309860 / 309861: 16 Suitable toggle wrench No. 309840: 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.