Shop GARANT
See all product information
Create Account
Face Mill Arbor, Tapered, SK 50, Projection: 300, Clamping Diameter: 27mm
- Mfr # 301144 27
- Zoro # G614775520
product price:Â
$
1,165.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO 7388-1; DIN 6357
Vibration
damped
Clamping Dia.
27 mm
Outside Dia.
80 mm
Balance Quality
G 6.3 at 8,000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301144 27
- Zoro #
- G614775520
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Clamping Dia.
- 27 mm
- Outside Dia.
- 80 mm
- Milling Mandrel Length
- 21 mm
- Dia.
- 58 mm
- Spigot Dia.
- 27 mm
Details
- Standards
- ISO 7388-1; DIN 6357
- Vibration
- damped
- Item
- Milling head arbor
- Balance Quality
- G 6.3 at 8,000 rpm
- Concentricity
- ≤ 6 µm
- Projection
- 300 mm
- Shank Shape
- A
- Adapter
- SK50
- Machining Strategy
- HPC
Description
Taper shank, spigot, and all contact surfaces are ground at the collar. With RFID / Balluffchip bore. Larger collar contact face. Vibration-Damped version, Arbor with vibration-damping core. Advantage: Significantly lower tendency to vibrate. Considerable increase in feed rate. Supplied with: Cutter lock screw and drive dog. Note: Further sizes on request. Overhang dimension A: 300 mm External Dia D: 80 mm Dia D2: 58 mm Milling mandrel length L4: 21 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.