Zoro Homepage

Face Mill Arbor with Cooling Channel Bore, Form ADB, SK 40 Medium, Clamping Diameter: 27mm

  • Mfr # 301025 27

  • Zoro # G414774402


product price: $197.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301025 27
Zoro #
G414774402
UPC #
-
Country of Origin
Germany

Description

Taper shank, spigot, and all contact surfaces are ground at the collar. Short series. Increased collar contact surface. With RFID/Balluffchip bore. With 4 Cooling Channel Bores. All shanks hard turned for smooth running!. Supplied with: Lock screw Overhang dimension A: 60 mm External Dia D: 50 mm Milling mandrel length L4: 21 mm Spare Milling cutter lock screw No. 309860 / 309861: 27 Suitable toggle wrench No. 309840: 27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.