Shop GARANT
See all product information
Create Account
Face Mill Arbor with Cooling Channel Bore, Form ADB, SK 40, Projection: 120, Clamping Dia: 16mm
- Mfr # 301035 16
- Zoro # G214774732
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Clamping Dia.
16 mm
Outside Dia.
38 mm
Adapter
SK40A = 120
Shank Shape
ADB
Spare Milling Cutter Lock Screw No. 309860 / 309861
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301035 16
- Zoro #
- G214774732
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Adapter
- SK40A = 120
- Shank Shape
- ADB
- Spare Milling Cutter Lock Screw No. 309860 / 309861
- 16
- Concentricity
- ≤ 6 µm
- Standards
- ISO 7388-1; DIN 6357
- Item
- Milling head arbor
- Machining Strategy
- HPC
- Suitable Toggle Spanner No. 309840
- 16
- Balance Quality
- G 2.5 at 25,000 rpm
- Cooling Channel Bore
- Cannot Be Plugged
- Projection
- 120 mm
Dimensions
- Clamping Dia.
- 16 mm
- Outside Dia.
- 38 mm
- Spigot Dia.
- 16 mm
- Milling Mandrel Length
- 17 mm
Description
Taper shank, spigot, and all contact surfaces are ground at the collar. Short series. Increased collar contact surface. With RFID/Balluffchip bore. With 4 Cooling Channel Bores. All shanks hard turned for smooth running!. Supplied with: Lock screw Overhang dimension A: 120 mm External Dia D: 38 mm Milling mandrel length L4: 17 mm Spare Milling cutter lock screw No. 309860 / 309861: 16 Suitable toggle wrench No. 309840: 16
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.