Zoro Homepage

Fastening Screw, Type: 1

  • Mfr # 290399 1

  • Zoro # G216056096


product price: $7.49
/ea

Key Features

Flat Head
8 Point Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290399 1
Zoro #
G216056096
UPC #
-
Country of Origin
Italy

Details

Item
Machine Screw
Head Type
Flat
Drive
8 Point

Description

Fastening screw 1 Drive: TX8 Thread: M2.5 Length L: 8 mm Tightening torque: 0.82 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.