Zoro Homepage

Fastening Screw, Type: 4

  • Mfr # 290399 4

  • Zoro # G316056088


product price: $15.95
/ea

Key Features

Fillister Head
Fastener Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290399 4
Zoro #
G316056088
UPC #
-
Country of Origin
Italy

Dimensions

Fastener Length
16 mm

Details

Item
Machine Screw
Head Type
Fillister

Description

Fastening screw 4 Drive: 5AF Thread: M8 Length L: 16 mm Tightening torque: 33 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.