Zoro Homepage

FeedKing High Feed Rate Milling Cutter, with Bore, 100mm Diameter, 7 Inserts

  • Mfr # 212910 100/7

  • Zoro # G016120256


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
12°
Overall Length
50 mm
Number of Teeth
7
Cutting Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212910 100/7
Zoro #
G016120256
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
100 mm
Diameter 3
79 mm
Mounting Bore Dia.
32 mm
Free length
50 mm
Ramping Length for αmax
78.5 mm
Max. Cutting Depth
1.8 mm

Details

Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
12°
Number of Teeth
7
Series
FeedKing
Item
Copy mill
Shank Type
with bore
Axial Rake Angle
5°
Circular Interpolation Milling - Dmax
198 mm
Circular Interpolation Milling - Dmin
179 mm
Dia/No. of Cutting Edges
100 mm/7
Circular interpolation milling ap
1.85 mm
Fz Helix
0.7
Coolant Through
Yes
Ramping Angle
0.22°
Tool Exchange
PowerCard

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 7D3: 79 mm maximum cutting depth ap max: 1.8 mm Overall length Ltot: 50 mm Mounting bore : 32 mm Circular interpolation millingDmin: 179 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.