Zoro Homepage

FeedKing High Feed Rate Milling Cutter, with Bore, 100mm Diameter, 8 Inserts

  • Mfr # 212910 100/8

  • Zoro # G916120226


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
9°
Insert Screw
219933 (15IP; 3.8 Nm)
Cutting Dia.
100 mm
Series
FeedKing
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212910 100/8
Zoro #
G916120226
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
100 mm
Overall Length
50 mm
Free length
50 mm
Mounting Bore Dia.
32 mm
Ramping Length for αmax
83.5 mm
Max. Cutting Depth
1.15 mm
Diameter 3
84 mm

Details

Cutting Angle
9°
Insert Screw
219933 (15IP; 3.8 Nm)
Item
Copy mill
Series
FeedKing
Number of Teeth
8
Coolant Through
Yes
Circular Interpolation Milling - Dmin
184 mm
Circular Interpolation Milling - Dmax
198 mm
Tool Exchange
PowerCard
Circular interpolation milling ap
1.15 mm
Ramping Angle
0.21°
Dia/No. of Cutting Edges
100 mm/8
Shank Type
with bore
Axial Rake Angle
5°
Fz Helix
0.7

Description

Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 8D3: 84 mm maximum cutting depth ap max: 1.15 mm Overall length Ltot: 50 mm Mounting bore : 32 mm Circular interpolation millingDmin: 184 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.